
59" Hand Shower Hose in Polished Nickel
Mfr # 284-15
Zoro # G6539426
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Weight
0.65
Width
0.56
Height
59
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
284-15
Zoro #
G6539426
UPC #
91388230417
Country of Origin
United States
Dimensions
Width
0.56
Height
59
Hose Length
59
Details
Item
59" Hand Shower Hose in Polished Nickel
Finish
Polished Nickel
Weight
0.65
ADA Compliant
No
Hose Included
Yes
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.