59" Hand Shower Hose in Satin Gold (Pvd)

  • Mfr # 284-24S

  • Zoro # G6543994


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Gold (PVD)
Width
0.56
Height
59
Weight
0.65
Hose Length
59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284-24S
Zoro #
G6543994
UPC #
91388230448
Country of Origin
United States

Dimensions

Width
0.56
Height
59
Hose Length
59

Details

Item
59" Hand Shower Hose in Satin Gold (Pvd)
Finish
Satin Gold (PVD)
Weight
0.65
ADA Compliant
No
Hose Included
Yes

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.