This item is Discontinued.

Newport Brass 59" Hand Shower Hose in Weathered Copper (Living) 284/08W

59" Hand Shower Hose in Weathered Copper (Living) (Discontinued)

  • Mfr # 284/08W
  • Zoro # G6541395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284/08W
Zoro #
G6541395
UPC #
91388007620
Country of Origin
United States

Dimensions

Width
0.56
Height
59
Hose Length
59

Details

Item
59" Hand Shower Hose in Weathered Copper (Living)
Finish
Weathered Copper (Living, non-returnable)
Weight
0.65
ADA Compliant
No
Hose Included
Yes

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.