Zoro Homepage

6" Shower Arm in English Bronze

  • Mfr # 200-07

  • Zoro # G6544992


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Finish
English Bronze
Width
0.81
Height
0.81
Weight
0.3
Shower Arm Reach
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-07
Zoro #
G6544992
UPC #
91388776809
Country of Origin
United States

Dimensions

Width
0.81
Height
0.81

Details

Item
6" Shower Arm in English Bronze
Finish
English Bronze
Weight
0.3
Shower Arm Reach
6
ADA Compliant
No

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.