
6" Shower Arm in Polished Brass Uncoated (Living)
Mfr # 200-03N
Zoro # G6542646
product price: $69.99
/eaKey Features
Finish
Uncoated Polished Brass (Living, non-returnable)
Weight
0.3
Width
0.81
Height
0.81
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200-03N
Zoro #
G6542646
UPC #
91388209048
Country of Origin
United States
Dimensions
Width
0.81
Height
0.81
Details
Item
6" Shower Arm in Polished Brass Uncoated (Living)
Finish
Uncoated Polished Brass (Living, non-returnable)
Weight
0.3
ADA Compliant
No
Shower Arm Reach
6
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.