Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Shower Arm in Satin Brass (Pvd)

  • Mfr # 200-04

  • Zoro # G7317975


product price: $69.99
/ea

Key Features

Finish
Satin Brass (PVD)
Width
0.81
Weight
0.3
Height
0.81
Shower Arm Reach
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-04
Zoro #
G7317975
UPC #
91388227707
Country of Origin
United States

Dimensions

Width
0.81
Height
0.81

Details

Item
6" Shower Arm in Satin Brass (Pvd)
Finish
Satin Brass (PVD)
Weight
0.3
Shower Arm Reach
6
ADA Compliant
No

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.