This item is Discontinued.

Newport Brass 6" Square Shower Drain in Satin Nickel (Pvd) 233-608/15S

6" Square Shower Drain in Satin Nickel (Pvd) (Discontinued)

  • Mfr # 233-608/15S
  • Zoro # G7459908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233-608/15S
Zoro #
G7459908
UPC #
760724479734
Country of Origin
United States

Dimensions

Height
5.88
Width
5.88

Details

Finish
Satin Nickel (PVD)
Weight
1.6
Required Accessory
277-02
ADA Compliant
No

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.