
6" Square Shower Drain in Venetian Bronze
Mfr # 233-607-VB
Zoro # G7441997
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Height
5.88
Width
5.88
Weight
1.6
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
233-607-VB
Zoro #
G7441997
UPC #
760724486817
Country of Origin
United States
Dimensions
Height
5.88
Width
5.88
Details
Finish
Venetian Bronze
Weight
1.6
ADA Compliant
No
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.