Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7.5" Shower Arm in Antique Copper

  • Mfr # 208-08A

  • Zoro # G6541535


product price: $286.30
/ea
Free Shipping & Returns

Key Features

Finish
Antique Copper
Weight
1.7
Height
2.5
Width
2.5
Shower Arm Reach
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208-08A
Zoro #
G6541535
UPC #
91388210242
Country of Origin
United States

Dimensions

Height
2.5
Width
2.5

Details

Item
7.5" Shower Arm in Antique Copper
Finish
Antique Copper
Weight
1.7
Shower Arm Reach
7.5
ADA Compliant
No

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.