Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass 7.5" Shower Arm in Weathered Brass 208/03W

7.5" Shower Arm in Weathered Brass (Discontinued)

  • Mfr # 208/03W
  • Zoro # G6543556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208/03W
Zoro #
G6543556
UPC #
91388003370
Country of Origin
United States

Dimensions

Width
2.5
Height
2.5

Details

Item
7.5" Shower Arm in Weathered Brass
Finish
Weathered Brass
Weight
1.7
Shower Arm Reach
7.5
ADA Compliant
No

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.