Shop NEWPORT BRASS
See all product information
Create Account
8" Ceiling Mount Arm & Flange in English Bronze
Mfr # 516-8-07
Zoro # G6544484
product price:Â $183.99
/ea
Free Shipping & Returns
Key Features
Finish
English Bronze
Height
2.38
Weight
1.05
Width
2.38
ADA Compliant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
516-8-07
Zoro #
G6544484
UPC #
91388962103
Country of Origin
United States
Dimensions
Height
2.38
Width
2.38
Details
Item
8" Ceiling Mount Arm & Flange in English Bronze
Finish
English Bronze
Weight
1.05
ADA Compliant
No
Shower Arm Reach
8
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.