
8" Ceiling Mount Arm & Flange in Polished Nickel
Mfr # 517-8-15
Zoro # G6545972
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Weight
0.7
Width
2.38
Height
2.38
Shower Arm Reach
8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
517-8-15
Zoro #
G6545972
UPC #
91388226670
Country of Origin
United States
Dimensions
Width
2.38
Height
2.38
Details
Item
8" Ceiling Mount Arm & Flange in Polished Nickel
Finish
Polished Nickel
Weight
0.7
Shower Arm Reach
8
ADA Compliant
No
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.