
8" Ceiling Mount Arm & Flange in Stainless Steel (Pvd)
Mfr # 517-8-20
Zoro # G6541903
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless Steel (PVD)
Weight
0.7
Height
2.38
Width
2.38
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
517-8-20
Zoro #
G6541903
UPC #
91388969232
Country of Origin
United States
Dimensions
Height
2.38
Width
2.38
Details
Item
8" Ceiling Mount Arm & Flange in Stainless Steel (Pvd)
Finish
Stainless Steel (PVD)
Weight
0.7
ADA Compliant
No
Shower Arm Reach
8
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.