Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Shower Arm in Aged Brass

  • Mfr # 201-034

  • Zoro # G6541237


product price: $91.39
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass
Height
0.81
Width
0.81
Weight
0.45
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-034
Zoro #
G6541237
UPC #
760724550723
Country of Origin
United States

Dimensions

Height
0.81
Width
0.81

Details

Item
8" Shower Arm in Aged Brass
Finish
Aged Brass
Weight
0.45
ADA Compliant
No
Shower Arm Reach
8

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.