
8" Shower Arm in Antique Copper
Mfr # 201-2-08A
Zoro # G6542235
product price: $402.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Copper
Width
1.75
Weight
2.2
Height
2.19
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201-2-08A
Zoro #
G6542235
UPC #
709180025444
Country of Origin
United States
Dimensions
Width
1.75
Height
2.19
Details
Item
8" Shower Arm in Antique Copper
Finish
Antique Copper
Weight
2.2
ADA Compliant
No
Shower Arm Reach
8
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.