
8" Shower Arm in Polished Brass Uncoated (Living)
Mfr # 201-1-03N
Zoro # G6543398
product price:Â $303.99
/ea
Free Shipping & Returns
Key Features
Finish
Uncoated Polished Brass (Living, non-returnable)
Width
2.5
Height
2.91
Weight
2.05
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
201-1-03N
Zoro #
G6543398
UPC #
760724384519
Country of Origin
United States
Dimensions
Width
2.5
Height
2.91
Details
Item
8" Shower Arm in Polished Brass Uncoated (Living)
Finish
Uncoated Polished Brass (Living, non-returnable)
Weight
2.05
ADA Compliant
No
Shower Arm Reach
8
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.