Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass 8" Shower Arm in Polished Chrome 201-3/26

8" Shower Arm in Polished Chrome (Discontinued)

  • Mfr # 201-3/26
  • Zoro # G6541474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-3/26
Zoro #
G6541474
UPC #
760724386742
Country of Origin
United States

Dimensions

Width
2.88
Height
2.88

Details

Item
8" Shower Arm in Polished Chrome
Finish
Polished Chrome
Weight
2.05
ADA Compliant
No
Shower Arm Reach
8

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.