
8" Shower Arm in Satin Brass (Pvd)
Mfr # 201-1-04
Zoro # G6540966
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Brass (PVD)
Weight
2.05
Width
2.5
Height
2.91
Shower Arm Reach
8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201-1-04
Zoro #
G6540966
UPC #
760724384700
Country of Origin
United States
Dimensions
Width
2.5
Height
2.91
Details
Item
8" Shower Arm in Satin Brass (Pvd)
Finish
Satin Brass (PVD)
Weight
2.05
Shower Arm Reach
8
ADA Compliant
No
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.