Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Shower Arm in Stainless Steel (Pvd)

  • Mfr # 201-20

  • Zoro # G6543757


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Finish
Stainless Steel (PVD)
Weight
0.45
Width
0.81
Height
0.81
Shower Arm Reach
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-20
Zoro #
G6543757
UPC #
91388002397
Country of Origin
United States

Dimensions

Width
0.81
Height
0.81

Details

Item
8" Shower Arm in Stainless Steel (Pvd)
Finish
Stainless Steel (PVD)
Weight
0.45
Shower Arm Reach
8
ADA Compliant
No

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.