Zoro Homepage

Air Activated Disposer Switch Antique Brass

  • Mfr # 3170-5811-06

  • Zoro # G908476287


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
3 in
Overall Length (In.)
10 in
Overall Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3170-5811-06
Zoro #
G908476287
UPC #
709180126738
Country of Origin
Unknown

Dimensions

Overall Width (In.)
3 in
Overall Length (In.)
10 in
Overall Height (In.)
3 in

Description

Available in 28 unique finishes


  • •Solid brass construction
  • •Soft touch air activated
  • •6’ supply air hose
  • •U/L listed 120VAC -15 amp indoor use only outlet adapter
  • •3/4" (1.9 cm) trim height
  • •1-3/4" (4.4 cm) trim diameter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.