Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Newport Brass Air Activated Disposer Switch in Weathered Copper (Living) 111/08W

Air Activated Disposer Switch in Weathered Copper (Living) (Discontinued)

  • Mfr # 111/08W
  • Zoro # G7468396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111/08W
Zoro #
G7468396
UPC #
91388726866
Country of Origin
United States

Dimensions

Height
0.31
Width
1.81

Details

Weight
0.55
Finish
Weathered Copper (Living, non-returnable)
ADA Compliant
No

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.