This item is Discontinued.

Newport Brass Air Gap Cap & Escutcheon Only in Antique Nickel 1030-5751/15A

Air Gap Cap & Escutcheon Only in Antique Nickel (Discontinued)

  • Mfr # 1030-5751/15A
  • Zoro # G7635032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1030-5751/15A
Zoro #
G7635032
UPC #
760724627333
Country of Origin
United States

Dimensions

Width
2.19
Height
2.69

Details

Finish
Antique Nickel
Weight
0.65
ADA Compliant
No

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.