This item is Discontinued.

Newport Brass Air Gap Cap & Escutcheon Only in French Gold, Pvd 1030-5751/24A

Air Gap Cap & Escutcheon Only in French Gold, Pvd (Discontinued)

  • Mfr # 1030-5751/24A
  • Zoro # G7640483
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1030-5751/24A
Zoro #
G7640483
UPC #
760724627579
Country of Origin
United States

Dimensions

Width
2.19
Height
2.69

Details

Finish
French Gold (PVD)
Weight
0.65
ADA Compliant
No

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.