This item is Discontinued.

Newport Brass Air Gap Cap & Escutcheon Only in Polished Nickel 1030-5751/15

Air Gap Cap & Escutcheon Only in Polished Nickel (Discontinued)

  • Mfr # 1030-5751/15
  • Zoro # G7636764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030-5751/15
Zoro #
G7636764
UPC #
760724627319
Country of Origin
United States

Dimensions

Width
2.19
Height
2.69

Details

Finish
Polished Nickel
Weight
0.65
ADA Compliant
No

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.