This item is Discontinued.

Newport Brass Air Gap Cap in Polished Brass Uncoated (Living) 100-2/03N

Air Gap Cap in Polished Brass Uncoated (Living) (Discontinued)

  • Mfr # 100-2/03N
  • Zoro # G7638137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100-2/03N
Zoro #
G7638137
UPC #
91388200045
Country of Origin
United States

Dimensions

Width
1.94
Height
2.44

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Weight
3.15
ADA Compliant
No

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.