Zoro Homepage
This item is Discontinued.
Newport Brass Air Gap Cap in Venetian Bronze 100-2/VB

Air Gap Cap in Venetian Bronze (Discontinued)

  • Mfr # 100-2/VB
  • Zoro # G7635468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-2/VB
Zoro #
G7635468
UPC #
760724311171
Country of Origin
United States

Dimensions

Width
1.94
Height
2.44

Details

Finish
Venetian Bronze
Weight
4.3
ADA Compliant
No

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.