Zoro Homepage
This item is Discontinued.
Newport Brass Air Gap Cap in Weathered Brass 100-2/03W

Air Gap Cap in Weathered Brass (Discontinued)

  • Mfr # 100-2/03W
  • Zoro # G7636922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-2/03W
Zoro #
G7636922
UPC #
91388711367
Country of Origin
United States

Dimensions

Height
2.44
Width
1.94

Details

Finish
Weathered Brass
Weight
3.15
ADA Compliant
No

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.