This item is Discontinued.

Newport Brass Air Gap Cap Only in Polished Brass Uncoated (Living) 1200-5751/03N

Air Gap Cap Only in Polished Brass Uncoated (Living) (Discontinued)

  • Mfr # 1200-5751/03N
  • Zoro # G7636195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200-5751/03N
Zoro #
G7636195
UPC #
760724484882
Country of Origin
United States

Dimensions

Height
2.56
Width
2.19

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Weight
0.75
ADA Compliant
No

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.