Air Gap Kit in Antique Nickel

  • Mfr # 2470-5711-15A

  • Zoro # G7636676


product price:  $276.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Nickel
Width
2
Height
2.64
Weight
0.55
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2470-5711-15A
Zoro #
G7636676
UPC #
760724449270
Country of Origin
United States

Dimensions

Width
2
Height
2.64

Details

Finish
Antique Nickel
Weight
0.55
ADA Compliant
No

Description

Commanding the Victorian Era with classic over-arching water spout, highly carved body detail and long tapered handles, Jacobean represents a modern approach to historical authenticity. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom and kitchen décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.