This item is Discontinued.

Newport Brass Air Gap Kit in English Bronze 1200-5711/07

Air Gap Kit in English Bronze (Discontinued)

  • Mfr # 1200-5711/07
  • Zoro # G7640115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200-5711/07
Zoro #
G7640115
UPC #
760724468950
Country of Origin
United States

Dimensions

Width
2.19
Height
2.56

Details

Finish
English Bronze
Weight
1
ADA Compliant
No

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, available in 28 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.