This item is Discontinued.

Newport Brass Air Gap Kit in Polished Brass Uncoated (Living) 3170-5711/03N

Air Gap Kit in Polished Brass Uncoated (Living) (Discontinued)

  • Mfr # 3170-5711/03N
  • Zoro # G7637613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3170-5711/03N
Zoro #
G7637613
UPC #
709180054338
Country of Origin
United States

Dimensions

Width
2.13
Height
2.68

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Weight
0.75
ADA Compliant
No

Description

The valiant Adams series delivers a sleek industrial aesthetic by incorporating a decorative blade handle with a uniquely squared base. Each faucet is comprised of solid brass for the utmost in durability and engineered with a durable ceramic disk cartridge to ensure long-lasting performance. Available in 27 beautiful decorative finishes, only Newport Brass provides you the ability to customize your kitchen décor with matching water dispensers, bar faucets, pot fillers, soap dispensers, and side sprays.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.