
Air Gap Kit in Stainless Steel (Pvd)
Mfr # 2470-5711-20
Zoro # G7639512
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless Steel (PVD)
Width
2
Height
2.64
Weight
0.55
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2470-5711-20
Zoro #
G7639512
UPC #
760724433309
Country of Origin
United States
Dimensions
Width
2
Height
2.64
Details
Finish
Stainless Steel (PVD)
Weight
0.55
ADA Compliant
No
Description
Commanding the Victorian Era with classic over-arching water spout, highly carved body detail and long tapered handles, Jacobean represents a modern approach to historical authenticity. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom and kitchen décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.