
Balanced Pressure Shower Trim Set in Aged Brass
Mfr # 3-2484BP-034
Zoro # G6555772
product price: $1,963.99
/ea
Free Shipping & Returns
Key Features
Finish
Aged Brass
Number of Holes
2
Weight
7.55
Flow Rate (GPM)
1.8
Handle Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2484BP-034
Zoro #
G6555772
UPC #
709180028056
Country of Origin
United States
Dimensions
Handle Length (in)
2.75
Details
Item
Balanced Pressure Shower Trim Set in Aged Brass
Finish
Aged Brass
Number of Holes
2
Weight
7.55
Flow Rate (GPM)
1.8
Handle Included
Yes
Handle Material
Brass
Number of Handles
1
Handle Type
Lever
ADA Compliant
No
Description
Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.