
Balanced Pressure Shower Trim Set in Aged Brass
Mfr # 3-3104BP-034
Zoro # G6558685
product price: $1,470.99
/ea
Free Shipping & Returns
Key Features
Finish
Aged Brass
Number of Holes
2
Weight
7.55
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-3104BP-034
Zoro #
G6558685
UPC #
709180022559
Country of Origin
United States
Dimensions
Handle Length (in)
3.2
Details
Item
Balanced Pressure Shower Trim Set in Aged Brass
Finish
Aged Brass
Number of Holes
2
Weight
7.55
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Number of Handles
1
Handle Material
Brass
Handle Included
Yes
Handle Type
Lever
Description
Balanced Pressure Shower Trim Set in Aged Brass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.