
Balanced Pressure Shower Trim Set in Antique Brass (Discontinued)
- Mfr # 3-1094BP/06
- Zoro # G6551405
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-1094BP/06
Zoro #
G6551405
UPC #
760724233602
Country of Origin
United States
Dimensions
Handle Length (in)
3
Details
Item
Balanced Pressure Shower Trim Set in Antique Brass
Finish
Antique Brass
Number of Holes
2
Weight
4.3
Flow Rate (GPM)
1.8
Handle Material
Brass
Handle Included
Yes
Handle Type
Lever
ADA Compliant
Yes
Number of Handles
1
Description
Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.