
Balanced Pressure Shower Trim Set in Antique Brass (Discontinued)
- Mfr # 3-2444BP/06
- Zoro # G6551782
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2444BP/06
Zoro #
G6551782
UPC #
760724196242
Country of Origin
United States
Dimensions
Width
7.5
Handle Length (in)
2.5
Details
Item
Balanced Pressure Shower Trim Set in Antique Brass
Finish
Antique Brass
Number of Holes
2
Weight
7.7
Handle Type
Cross
Handle Material
Brass
ADA Compliant
Yes
Handle Included
Yes
Flow Rate (GPM)
1.8
Number of Handles
1
Description
Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.