This item is Discontinued.

Newport Brass Balanced Pressure Shower Trim Set in Antique Brass 3-2534BP/06

Balanced Pressure Shower Trim Set in Antique Brass (Discontinued)

  • Mfr # 3-2534BP/06
  • Zoro # G6556822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2534BP/06
Zoro #
G6556822
UPC #
760724385752
Country of Origin
United States

Dimensions

Handle Length (in)
3.25

Details

Item
Balanced Pressure Shower Trim Set in Antique Brass
Finish
Antique Brass
Number of Holes
2
Weight
10
Number of Handles
1
ADA Compliant
Yes
Handle Included
Yes
Handle Type
Lever
Flow Rate (GPM)
1.8
Handle Material
Brass

Description

Like flowing water Kiara has a graceful, fluid quality with its curved lines. The proud arch of the spout and the fountain-like handles feature a ridge that accentuates the fresh design elements found in this collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.