This item is Discontinued.

Newport Brass Balanced Pressure Shower Trim Set in Antique Brass 3-854BP/06

Balanced Pressure Shower Trim Set in Antique Brass (Discontinued)

  • Mfr # 3-854BP/06
  • Zoro # G6564163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-854BP/06
Zoro #
G6564163
UPC #
760724248170
Country of Origin
United States

Dimensions

Handle Length (in)
3.25

Details

Item
Balanced Pressure Shower Trim Set in Antique Brass
Finish
Antique Brass
Number of Holes
2
Weight
1.88
Number of Handles
1
Handle Included
Yes
Handle Material
Brass
Flow Rate (GPM)
1.8
Handle Type
Lever
ADA Compliant
Yes

Description

The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.