Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Balanced Pressure Shower Trim Set in Antique Copper 3-1004BP/08A

Balanced Pressure Shower Trim Set in Antique Copper (Discontinued)

  • Mfr # 3-1004BP/08A
  • Zoro # G6558755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1004BP/08A
Zoro #
G6558755
UPC #
760724009665
Country of Origin
United States

Dimensions

Handle Length (in)
2.63

Details

Item
Balanced Pressure Shower Trim Set in Antique Copper
Finish
Antique Copper
Number of Holes
2
Weight
5.35
Number of Handles
1
Handle Material
Brass
Flow Rate (GPM)
1.8
Handle Type
Cross
ADA Compliant
Yes
Handle Included
Yes

Description

The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.