
Balanced Pressure Shower Trim Set in Antique Copper
Mfr # 3-2044BP-08A
Zoro # G6560207
product price: $1,470.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Copper
Number of Holes
2
Weight
4.75
Number of Handles
1
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2044BP-08A
Zoro #
G6560207
UPC #
760724193432
Country of Origin
United States
Dimensions
Handle Length (in)
4
Details
Item
Balanced Pressure Shower Trim Set in Antique Copper
Finish
Antique Copper
Number of Holes
2
Weight
4.75
Number of Handles
1
Handle Type
Lever
ADA Compliant
Yes
Handle Included
Yes
Flow Rate (GPM)
1.8
Handle Material
Brass
Description
The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.