
Balanced Pressure Shower Trim Set in Antique Nickel (Discontinued)
- Mfr # 3-1044BP/15A
- Zoro # G6562063
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-1044BP/15A
Zoro #
G6562063
UPC #
760724955429
Country of Origin
United States
Dimensions
Handle Length (in)
3
Details
Item
Balanced Pressure Shower Trim Set in Antique Nickel
Finish
Antique Nickel
Number of Holes
2
Handle Material
Brass
Flow Rate (GPM)
1.8
Handle Included
Yes
ADA Compliant
Yes
Handle Type
Lever
Number of Handles
1
Weight
4.35
Description
Balanced Pressure Shower Trim Set in Antique Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.