
Balanced Pressure Shower Trim Set in Antique Nickel
Mfr # 3-1624BP-15A
Zoro # G6554984
product price: $925.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Nickel
Number of Holes
2
Weight
4.45
Handle Type
Lever
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-1624BP-15A
Zoro #
G6554984
UPC #
760724977964
Country of Origin
United States
Dimensions
Handle Length (in)
3.25
Details
Item
Balanced Pressure Shower Trim Set in Antique Nickel
Finish
Antique Nickel
Number of Holes
2
Weight
4.45
Handle Type
Lever
ADA Compliant
Yes
Number of Handles
1
Handle Included
Yes
Handle Material
Brass
Flow Rate (GPM)
1.8
Description
Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.