
Balanced Pressure Shower Trim Set in Antique Nickel (Discontinued)
- Mfr # 3-2024BP/15A
- Zoro # G6558064
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2024BP/15A
Zoro #
G6558064
UPC #
760724012474
Country of Origin
United States
Dimensions
Handle Length (in)
3.75
Details
Item
Balanced Pressure Shower Trim Set in Antique Nickel
Finish
Antique Nickel
Number of Holes
2
Weight
4.3
Handle Type
Lever
Number of Handles
1
ADA Compliant
Yes
Handle Material
Brass
Handle Included
Yes
Flow Rate (GPM)
1.8
Description
Cube 2 balances both straight lines and bold shapes, delivering a unique, yet contemporary design flair. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.