Balanced Pressure Shower Trim Set in Antique Nickel

  • Mfr # 3-2454BP-15A

  • Zoro # G6564434


product price:  $1,723.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Nickel
Number of Holes
2
Weight
7.8
Handle Length (in)
3.5
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2454BP-15A
Zoro #
G6564434
UPC #
760724196648
Country of Origin
United States

Dimensions

Handle Length (in)
3.5

Details

Item
Balanced Pressure Shower Trim Set in Antique Nickel
Finish
Antique Nickel
Number of Holes
2
Weight
7.8
Number of Handles
1
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1.8
Handle Included
Yes
ADA Compliant
Yes

Description

Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.