
Balanced Pressure Shower Trim Set in Antique Nickel
Mfr # 3-3104BP-15A
Zoro # G6552708
product price:Â $1,469.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Nickel
Number of Holes
2
Weight
7.55
Handle Length (in)
3.2
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-3104BP-15A
Zoro #
G6552708
UPC #
709180194836
Country of Origin
United States
Dimensions
Handle Length (in)
3.2
Details
Item
Balanced Pressure Shower Trim Set in Antique Nickel
Finish
Antique Nickel
Number of Holes
2
Weight
7.55
Handle Material
Brass
Handle Included
Yes
Handle Type
Lever
Number of Handles
1
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Description
Balanced Pressure Shower Trim Set in Antique Nickel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.