Balanced Pressure Shower Trim Set in English Bronze

  • Mfr # 3-2544BP-07

  • Zoro # G6554878


product price:  $1,589.99
/ea
Free Shipping & Returns

Key Features

Finish
English Bronze
Number of Holes
2
Weight
10.05
Handle Included
Yes
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2544BP-07
Zoro #
G6554878
UPC #
760724391180
Country of Origin
United States

Dimensions

Handle Length (in)
3.19

Details

Item
Balanced Pressure Shower Trim Set in English Bronze
Finish
English Bronze
Number of Holes
2
Weight
10.05
Handle Included
Yes
Flow Rate (GPM)
1.8
Handle Material
Brass
Number of Handles
1
ADA Compliant
Yes
Handle Type
Lever

Description

Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.