
Balanced Pressure Shower Trim Set in English Bronze
Mfr # 3-2974BP-07
Zoro # G6552123
product price: $1,463.99
/ea
Free Shipping & Returns
Key Features
Finish
English Bronze
Number of Holes
2
Weight
6
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2974BP-07
Zoro #
G6552123
UPC #
709180060773
Country of Origin
United States
Dimensions
Handle Length (in)
3
Details
Item
Balanced Pressure Shower Trim Set in English Bronze
Finish
English Bronze
Number of Holes
2
Weight
6
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Number of Handles
1
Handle Material
Brass
Handle Included
Yes
Handle Type
Lever
Description
The Dorrance Bath Collection signifies the fundamentals of modern contemporary design by combining a superlative blend of artistry and style, made in California by Master Craftsmen. Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.