
Balanced Pressure Shower Trim Set in English Bronze
Mfr # 3-994LBP-07
Zoro # G6548185
product price: $909.99
/ea
Free Shipping & Returns
Key Features
Finish
English Bronze
Number of Holes
2
Weight
4.25
Handle Length (in)
3.25
Handle Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-994LBP-07
Zoro #
G6548185
UPC #
760724085515
Country of Origin
United States
Dimensions
Handle Length (in)
3.25
Details
Item
Balanced Pressure Shower Trim Set in English Bronze
Finish
English Bronze
Number of Holes
2
Weight
4.25
Handle Included
Yes
Flow Rate (GPM)
1.8
Number of Handles
1
Handle Type
Lever
Handle Material
Brass
ADA Compliant
Yes
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.