
Balanced Pressure Shower Trim Set in Flat Black (Discontinued)
- Mfr # 3-1234BP/56
- Zoro # G6551667
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1234BP/56
Zoro #
G6551667
UPC #
760724464464
Country of Origin
United States
Dimensions
Handle Length (in)
3.5
Details
Item
Balanced Pressure Shower Trim Set in Flat Black
Finish
Flat Black
Number of Holes
2
Weight
2.55
ADA Compliant
Yes
Handle Material
Brass
Handle Type
Lever
Handle Included
Yes
Number of Handles
1
Flow Rate (GPM)
1.8
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.