Balanced Pressure Shower Trim Set in Forever Brass (Pvd)

  • Mfr # 3-1624BP-01

  • Zoro # G7311946


product price:  $800.99
/ea
Free Shipping & Returns

Key Features

Finish
Forever Brass (PVD)
Number of Holes
2
Weight
4.45
Handle Material
Brass
Handle Length (in)
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1624BP-01
Zoro #
G7311946
UPC #
760724977872
Country of Origin
United States

Dimensions

Handle Length (in)
3.25

Details

Item
Balanced Pressure Shower Trim Set in Forever Brass (Pvd)
Finish
Forever Brass (PVD)
Number of Holes
2
Weight
4.45
Handle Material
Brass
Flow Rate (GPM)
1.8
Number of Handles
1
Handle Included
Yes
Handle Type
Lever
ADA Compliant
Yes

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.